Menu Search
ELECTRON METAL #WMRFIX-191216-BK

Wall Mount Rack 12U Screw On

SKU # 69982810669 Manufacturer Series: WMRFIX
Type: Wall Mount Rack
Mounting Method: Screw On
Rack Units: 12U
Size: HxWxD: 24.25 x 20.5 x 24.25 in.
Material: Steel
Color: Black

Brackets: Type - Wall Mount Rack; Mounting Method - Screw On; Rack Units - 12U; Size - 24.25"Hx20.50"Wx24.25"D; Material - Steel; Color - Black; Additional Information - 19 in Panel; Manufacturer Series - WMRFIX

Additional Info: 19 in Panel