You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #APB19014BK1

Adjustable Wall Bracket, Screws Mount, 8U, 13.98 in. H x 19.25 in. W x 18 in. D, Steel, 14 Gauge

SKU # 62398052505 Manufacturer Series: APB
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hinged Wall Mount Bracket
Mounting Method: Screws
Rack Units: 8U
Size: HxWxD: 13.98 x 19.25 x 18 in.
Material: Steel, 14 Gauge
Color: Black

Additional Info: 19 in. Panel, Adjustable Depth: 12 - 18 in.