You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #RB-2PW-EXT

Extension Bracket, Rack Mount, 14 ga Steel, Black

SKU # 62398000299
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Extension Bracket
Mounting Method: Rack
Size: HxWxD: 5.69 x 14.38 x 2.61 in.
Material: 14 Gauge
Color: Black
Frame Type: Rack and Cabinet