Menu Search
HAMMOND MANUFACTURING #APB19021BK1

Hinged Wall Mount Bracket 12U Screw On

SKU # 62398004270 Manufacturer Series: APB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hinged Wall Mount Bracket
Mounting Method: Screw On
Rack Units: 12U
Size: HxWxD: 21 x 19 x 12 - 18 in.
Material: Steel
Color: Black

Additional Info: Double Hinged, Adjustable Depth