The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
HAMMOND MANUFACTURING #APB19010BK1

Hinged Wall Mount Bracket 6U Screw On

SKU # 62398001085 Manufacturer Series: APB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hinged Wall Mount Bracket
Mounting Method: Screw On
Rack Units: 6U
Size: HxWxD: 10.5 x 19 x 12 - 18 in.
Material: Steel
Color: Black

Additional Info: Double Hinged, Adjustable Depth