Menu Search
HAMMOND MANUFACTURING #RASB19BK1

Support Bar, Rack Mount, 1U, 1.72 in. H x 19.00 in. W x 1.5 in. D, Steel, 14 gauge, Black

SKU # 62398000200
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Support Bar
Mounting Method: Rack Mount
Rack Units: 1U
Size: HxWxD: 1.72 x 19 x 1.5 in.
Material: Steel, 14 Gauge
Color: Black

General Purpose Brackets: Type - Support Bar; Mounting Method - Rack Mount; Rack Units - 1U; Size - 1.72 in. Hx19.00 in. Wx1.50 in. D; Material - Steel, 14 gauge; Color - Black; Manufacturer Series - RASB