Menu Search
HAMMOND MANUFACTURING #VPB192UBK

Vertical Wall Mount Bracket 2U Screw On

SKU # 62398089556 Manufacturer Series: VPB
Type: Vertical Wall Mount Bracket
Mounting Method: Screw On
Rack Units: 2U
Size: HxWxD: 7.7 x 19 x 4.2 in.
Material: Steel
Color: Black

Additional Info: Horizontal or Vertical Equipment Mounting