Menu Search
General Purpose Brackets Vertical Wall Mount Bracket 4U Screw On

HAMMOND MANUFACTURING #VPB194UBK

Vertical Wall Mount Bracket 4U Screw On

SKU #62398089557
Manufacturer Series: VPB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Vertical Wall Mount Bracket
Mounting Method: Screw On
Rack Units: 4U
Size: HxWxD: 7.7 x 19 x 7.7 in.
Material: Steel
Color: Black

Additional Info: Horizontal or Vertical Equipment Mounting