Menu Search
HAMMOND MANUFACTURING #VPB196UBK

Vertical Wall Mount Bracket 6U Screw On

SKU # 62398089559 Manufacturer Series: VPB
Type: Vertical Wall Mount Bracket
Mounting Method: Screw On
Rack Units: 6U
Size: HxWxD: 11.2 x 19 x 11.2 in.
Material: Steel
Color: Black

Additional Info: Horizontal or Vertical Equipment Mounting