(0)

NETVERSITY SOLUTIONS #NV-AWB-11U20

Wall Mount Bracket 11U Rack Mount

SKU: 82145289774
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Wall Mount Bracket
Mounting Method: Rack Mount
Rack Units: 11U
Size: HxWxD: 19.3 x 14.5 x 14 - 20 in.
Description
General Purpose Brackets: Type - Wall Mount Bracket; Mounting Method - Rack Mount; Rack Units - 11U; Size - 19.30 in. H x 14.50 in. W x 14.00 - 20.00 in. D