Menu Search
NETVERSITY SOLUTIONS #NV-AWB-8U20

Wall Mount Bracket 8U Rack Mount

SKU # 82145289776
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Bracket
Mounting Method: Rack Mount
Rack Units: 8U
Size: HxWxD: 14 x 14.5 x 14 - 20 in.

General Purpose Brackets: Type - Wall Mount Bracket; Mounting Method - Rack Mount; Rack Units - 8U; Size - 14.00 in. H x 14.50 in. W x 14.00 - 20.00 in. D