Menu Search
NVENT HOFFMAN #PFBM

Frame Accessory Bracket, 1.42 in. D, Plated 14 ga Steel

SKU # 78351067090 Manufacturer Series: P20
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Frame Accessory Bracket
Size: D: 1.42 in.
Material: Plated 14 ga Steel
Frame Type: Rack with Grid/Rail

Frame Accessory Brackets mount directly to the ProLine frame and are used in place of rack angles to mount rack accessories such as shelves and pull-out shelves. Frame Accessory Brackets are furnished in sets of four and are 14 gauge plated steel. Mountin