Menu Search
PANDUIT #WBH4E

Hinged Wall Mount Bracket 4U Screw On

SKU # 07498391294
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hinged Wall Mount Bracket
Mounting Method: Screw On
Rack Units: 4U
Size: HxWxD: 7 x 19 x 15 in.
Color: Black
Package: 1