Menu Search
PANDUIT #WBH3

Wall Mount Bracket, Screw On, 3U, 5.30 in. H x 20.20 in. W x 6.3 in. D, Steel, Black

SKU # 07498348919 Manufacturer Series: Network Connectivity
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall/Rack Mount Bracket
Mounting Method: Screw On
Rack Units: 3U
Size: HxWxD: 5.3 x 20.2 x 6.3 in.
Color: Black
Package: 1