Menu Search
PANDUIT #WBH2

Wall/Rack Mount Bracket Bracket 2U

SKU # 07498348918 Manufacturer Series: Network Connectivity
RoHS Compliant
Type: Wall/Rack Mount Bracket
Mounting Method: Screw On
Rack Units: 2U
Size: HxWxD: 3.5 x 19 x 6 in.
Color: Black
Package: 1