You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
AC DANDY PRODUCTS #DWPG664

Weatherproof Enclosure Box, Steel, Screw On Mount, Gray, Rear Door, 6 in. H x 6 in. W

SKU # 40003698998 Manufacturer Series: DWPG
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Gasketed Weatherproof Enclosure
Mounting Method: Screw On
Door: Rear
Height: 6 in.
Width: 6 in.
Depth: 4 in.
Material: Steel
Color: Gray

Cabinets: Type - Gasketed Weatherproof Enclosure; Mounting Method - Screw On; Door - Rear; Height - 6 in.; Width - 6 in.; Depth - 4 in.; Material - Steel; Color - Gray; Additional Information - NEMA 3R; Manufacturer Series - DWPG

Additional Info: NEMA 3R