Menu Search
ACE MANUFACTURING METALS #WPHH12106

Wall Mount Control Cabinet Galvanized Steel

SKU # 62100499998 Manufacturer Series: WPHH
Type: Wall Mount Control Cabinet
Mounting Method: Hinge
Door: Front Hinged - Padlockable Hasps
Knockouts: Ear, Top, Bottom
Height: 12 in.
Width: 10 in.
Depth: 6 in.
Material: Galvanized Steel
Color: Gray

Cabinets: Type - Wall Mount Control Cabinet; Mounting Method - Hinge; Door - Front Hinged - Padlockable Hasps; Knockouts - Ear, Top, Bottom; Height - 12 in.; Width - 10 in.; Depth - 6 in.; Material - Galvanized Steel; Color - Grey; Additional Information - EEMAC/CEMA Type 3R Enclosure, Weatherproof; Manufacturer Series - WPHH

Additional Info: EEMAC/CEMA Type 3R Enclosure, Weatherproof