You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BEL PRODUCTS #AMC302010

Metering Cabinet, 14/16 ga Steel, ANSI/ASA61 Gray

SKU # 62169127134 Manufacturer Series: Series AMC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metering Cabinet
Door: Double, Neoprene Gasket
Height: 30 in.
Width: 20 in.
Depth: 10 in.
Material: 14/16 Gauge Steel
Color: ANSI/ASA61 Gray