Menu Search
CODE ELECTRIC PRODUCTS #CT-G-301608

Transformer Cabinet Steel, 14-16 Gauge

SKU # 62382500432
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Transformer Cabinet
Mounting Method: Screw On
Rack: 23 in.
Height: 30 in.
Width: 16.5 in.
Depth: 8 in.
Material: Steel, 14-16 Gauge

Cabinets: Type - Transformer Cabinet; Mounting Method - Screw On; Rack - 23 in.; Height - 30 in.; Width - 16.5 in.; Depth - 8 in.; Material - Steel, 14-16 Gauge