Menu Search
ELECTRON METAL #CB4KNW-274442-BK

Network Cabinet Steel, 14 Gauge 44U

SKU # 69982813307 Manufacturer Series: 4000
Type: Network Cabinet
Door: Front and Rear
Rack Units: 44U
Height: 83 in.
Width: 30 in.
Depth: 42 in.
Material: Steel, 14 Gauge
Color: Black

Cabinets: Type - Network Cabinet; Door - Front and Rear; Rack Units - 44U; Height - 83 in.; Width - 30 in.; Depth - 42 in.; Material - Steel, 14 Gauge; Color - Black; Additional Information - Includes: (1) Frame, 2 Pairs Mounting Rails Square Holes with RU Markings, (100) Cage Nuts, Perforated Front Door with Lockable Swing Handle, Split Perforated Rear Door with Lockable Swing Handle, (1) Universal Accessory Channel (For Mounting PDUs and/or ; Manufacturer Series - 4000

Additional Info: Includes: (1) Frame, 2 Pairs Mounting Rails Square Holes with RU Markings, (100) Cage Nuts, Perforated Front Door with Lockable Swing Handle, Split Perforated Rear Door with Lockable Swing Handle, (1) Universal Accessory Channel (For Mounting PDUs and/or