You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ELECTRON METAL #CB4KSV-214436-BK

Server Cabinet Steel, 14 Gauge 44U

SKU # 69982813314 Manufacturer Series: 4000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Server Cabinet
Door: Front and Rear
Rack Units: 44U
Height: 83 in.
Width: 24 in.
Depth: 36 in.
Material: Steel, 14 Gauge
Color: Black

Cabinets: Type - Server Cabinet; Door - Front and Rear; Rack Units - 44U; Height - 83 in.; Width - 24 in.; Depth - 36 in.; Material - Steel, 14 Gauge; Color - Black; Additional Information - Includes: (1) Frame, 2 Pairs Mounting Rails Square Holes with RU Markings, (100) Cage Nuts, Perforated Front Door with Lockable Swing Handle, Split Perforated Rear Door with Lockable Swing Handle, (1) Universal Accessory Channel (For Mounting PDUs and/or ; Manufacturer Series - 4000

Additional Info: Includes: (1) Frame, 2 Pairs Mounting Rails Square Holes with RU Markings, (100) Cage Nuts, Perforated Front Door with Lockable Swing Handle, Split Perforated Rear Door with Lockable Swing Handle, (1) Universal Accessory Channel (For Mounting PDUs and/or