Cabinets: Type - Wall Mount Cabinet; Mounting Method - Screw On; Door - Front Hinged - Acrylic Insert - Lock; Rack Units - 12U; Rack - 19 in.; Opening - (2) Fan, Top & Bottom; Height - 24 in.; Width - 22 in.; Depth - 25 in.; Material - Steel; Color - Black