Cabinets: Type - Wall Mount Cabinet; Mounting Method - Screw On; Door - Front Hinged - Acrylic Insert - Lock, Mid Section Swing Out - Lock; Rack Units - 16U; Rack - 19 in.; Opening - (2) Fan, Top & Bottom; Height - 31 in.; Width - 22 in.; Depth - 25.5 in.; Material - Steel, 14 gauge; Color - Black