Menu Search
ELECTRON METAL #WMCRE1-192124-BK

Wall Mount Enclosure Steel, 14-16 Gauge 21U

SKU # 69982813472
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
Door: Front
Rack Units: 21U
Height: 39.75 in.
Width: 22 in.
Depth: 25 in.
Material: Steel, 14-16 Gauge
Color: Black

Cabinets: Type - Wall Mount Enclosure; Door - Front; Rack Units - 21U; Height - 39.75 in.; Width - 22 in.; Depth - 25 in.; Material - Steel, 14-16 Gauge; Color - Black; Additional Information - Includes: (1) Rear Section 6 in. Deep, (1) Frame 22 x 24 x 18 in. (Including (2) Rotary Draw Latches with Lock, (1) Plexiglas Door with Wing Lock, (1) Pair Mounting Rails (1.25 in.) Tapped 10-32, (8) Fan Cut-Out Cover Plates

Additional Info: Includes: (1) Rear Section 6 in. Deep, (1) Frame 22 x 24 x 18 in. (Including (2) Rotary Draw Latches with Lock, (1) Plexiglas Door with Wing Lock, (1) Pair Mounting Rails (1.25 in.) Tapped 10-32, (8) Fan Cut-Out Cover Plates