Menu Search
HAMMOND MANUFACTURING #RB-AV27

Audio/Visual Cabinet Steel, 16 Gauge 27U

SKU # 62398081009 Manufacturer Series: RB-AV
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Audio/Visual Cabinet
Door: Front and Rear
Rack Units: 27U
Height: 54.65 in.
Width: 23.63 in.
Depth: 23.63 in.
Material: Steel, 16 Gauge
Color: Black