Menu Search
HAMMOND MANUFACTURING #H12442U48WH

Data Center Rack Cabinet, 42U, 19 in. Rack, White

SKU # 62398080052 Manufacturer Series: H1
RoHS Compliant
Type: Data Center Rack Cabinet
Mounting Method: Leveling Feet and Casters
Door: Front Vented and Split Rear, Lift Off Hinges
Rack Units: 42U
Rack: 19.00 in.
Opening: Bottom
Knockouts: Large Cable Entry - (4) Rear Top/Bottom, (2) Front/Top, Sides (Ganging)
Height: 80.37 in.
Width: 24 in.
Depth: 48 in.
Material: 14 Gauge
Color: White

The H1 series is designed as your most complete offering for server, network and data storage applications. This series incorporates Hammond manufacturing practical open-design and manufacturing principles with legendary service, support and reliability.