Menu Search
HAMMOND MANUFACTURING #H12445U42BK

Data Center Rack Cabinet, 45U, 19 in. Rack, Black

SKU # 62398080022 Manufacturer Series: H1
RoHS Compliant
Type: Data Center Rack Cabinet
Mounting Method: Leveling Feet and Casters
Door: Front Vented and Split Rear, Lift Off Hinges
Rack Units: 45U
Rack: 19.00 in.
Opening: Bottom
Knockouts: Sides (Ganging)
Height: 85.65 in.
Width: 24 in.
Depth: 42 in.
Material: 14 Gauge
Color: Black

The H1 series is designed as your most complete offering for server, network and data storage applications. This series incorporates Hammond manufacturing practical open-design and manufacturing principles with legendary service, support and reliability.