Menu Search
HAMMOND MANUFACTURING #C2RR194231LG1

Equipment Storage Rack Cabinet, 24U, 19 in. Rack, Light Gray

SKU # 62398012001 Manufacturer Series: C2RR
RoHS Compliant
Type: Equipment Storage Rack Cabinet
Mounting Method: Leveling Feet
Door: Window Front and Louvered Rear, Solid, Lock
Rack Units: 24U
Rack: 19.00 in.
Height: 49.31 in.
Width: 23 in.
Depth: 31.5 in.
Material: Steel
Color: Light Gray (RAL 7035)