Menu Search
HAMMOND MANUFACTURING #C2RR196331LG1

Equipment Storage Rack Cabinet, 36U, 19 in. Rack, Light Gray

SKU # 62398012004 Manufacturer Series: C2RR
RoHS Compliant
Type: Equipment Storage Rack Cabinet
Mounting Method: Leveling Feet
Door: Window Front and Louvered Rear, Solid, Lock
Rack Units: 36U
Rack: 19.00 in.
Height: 70.31 in.
Width: 23 in.
Depth: 31.5 in.
Material: Steel
Color: Light Gray (RAL 7035)