Menu Search
HAMMOND MANUFACTURING #CMC302010

Metering Cabinet, 14, 16 Gauge Steel, Hinge Mount, Gray, 30 in. H x 20 in. W

SKU # 62398026166 Manufacturer Series: CMC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metering Cabinet
Mounting Method: Hinge
Door: Single Hinged
Height: 30 in.
Width: 20 in.
Depth: 10 in.
Material: Steel
Color: Gray

HMN CMC302010 30X20X10IN-MTRG-CAB

Additional Info: Protection Rating: IEC 60529, IP20, NEMA Type 1, Included: (2) Cutouts in Top of each Cabinet with Metering Plates