Menu Search
HAMMOND MANUFACTURING #C3RMC302010

Metering Cabinet, 14, 16 Gauge Steel, Hinge Mount, Gray, Single Hinged, Handle Door

SKU # 62398056788 Manufacturer Series: C3RMC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metering Cabinet
Mounting Method: Hinge
Door: Single Hinged, Handle
Height: 30 in.
Width: 20 in.
Depth: 10 in.
Material: Steel, 14 or 16 Gauge
Color: Gray

Cabinets: Type - Metering Cabinet; Mounting Method - Hinge; Door - Single Hinged, Handle; Height - 30 in.; Width - 20 in.; Depth - 10 in.; Material - Steel, 14 or 16 Gauge; Color - Gray; Additional Information - Protection Rating: IEC 60529, IP24, NEMA Type 3R; Manufacturer Series - C3RMC

Additional Info: Protection Rating: IEC 60529, IP24, NEMA Type 3R