Menu Search

HAMMOND MANUFACTURING #CMC484812

Metering Cabinet Steel, 14-16 Gauge

SKU: 62398026169
Manufacturer Series: CMC
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Metering Cabinet
Mounting Method: Screw On
Door: Hinged
Height: 48 in.
Width: 48 in.
Depth: 12 in.
Material: Steel
Color: Gray
Description
Cabinets: Type - Metering Cabinet; Mounting Method - Screw On; Door - Hinged; Height - 48 in.; Width - 48 in.; Depth - 12 in.; Material - Steel, 14-16 Gauge; Color - Gray; Additional Information - Includes: Inner Panel; Manufacturer Series - CMC
Additional Info: Includes: Inner Panel