Menu Search
General Purpose Cabinets Metering Cabinet Steel, 14-16 Gauge

HAMMOND MANUFACTURING #CMCQ484812

Metering Cabinet Steel, 14-16 Gauge

SKU #62398034446
Manufacturer Series: CMC Q
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Metering Cabinet
Mounting Method: Screw On
Door: Hinged
Height: 48 in.
Width: 48 in.
Depth: 12 in.
Material: Steel, 14-16 Gauge
Color: Gray

Additional Info: Includes: Inner Panel