Menu Search

HAMMOND MANUFACTURING #CMC202010

Metering Cabinet, Steel, Hinge Mount, Gray, Single Door, 20 in. H x 20 in. W x 10 in. D

SKU: 62398026164
Manufacturer Series: CMC
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Metering Cabinet
Mounting Method: Hinge
Door: Single
Opening: Front
Knockouts: Top
Height: 20 in.
Width: 20 in.
Depth: 10 in.
Material: Steel
Color: Gray
Description
Cabinets: Type - Metering Cabinet; Mounting Method - Hinge; Door - Single; Opening - Front; Knockouts - Top, Bottom, Sides; Height - 20 in.; Width - 20 in.; Depth - 10 in.; Material - Steel; Color - Gray; Additional Information - Latch Type: Hasp, Panel: 16 x 16 in. Mounting Screw: 4, Mounting Plates: 2; Manufacturer Series - CMC
Additional Info: Latch Type: Hasp, Panel: 16 x 16 in. Mounting Screw: 4, Mounting Plates: 2