Menu Search
HAMMOND MANUFACTURING #HWC3012U27BK

Rack Cabinet, 12U, 19 in. Rack, 14 or 16 ga Steel

SKU # 62398032515 Manufacturer Series: Series HWC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Swing-Out Rack Cabinet
Mounting Method: Wall
Rack Units: 12U
Rack: 19.00 in.
Opening: Rear
Knockouts: Sides, Top, Bottom, Conduit, Fan
Height: 27.81 in.
Width: 30.68 in.
Depth: 26.78 in.
Material: 14 or 16 ga Steel
Color: Black