Menu Search
HAMMOND MANUFACTURING #RCHS1902231BK1

Rack Cabinet, 13U, 19 in. Rack, 16 ga Steel, Black

SKU # 62398002799 Manufacturer Series: Series RCH
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Knockdown Rack Cabinet
Mounting Method: Desktop
Rack Units: 13U
Rack: 19.00 in.
Height: 24.75 in.
Width: 21 in.
Depth: 31.5 in.
Material: 16 Gauge Steel
Color: Black