You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #HWC2418U27BK

Rack Cabinet, 18U, 19 in. Rack, 14 or 16 ga Steel

SKU # 62398082014 Manufacturer Series: Series HWC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Swing-Out Rack Cabinet
Mounting Method: Wall
Rack Units: 18U
Rack: 19.00 in.
Opening: Rear
Knockouts: Sides, Top, Bottom, Conduit, Fan
Height: 38.31 in.
Width: 24.68 in.
Depth: 26.78 in.
Material: 14 or 16 ga Steel
Color: Black