Menu Search
HAMMOND MANUFACTURING #REFK1903524BK1

Rack Cabinet, 20U, 19 in. Rack, 10, 16 Gauge Steel, Leveling Feet Mount, Black

SKU # 62398050164 Manufacturer Series: REFK
RoHS Compliant
Type: Rack Cabinet
Mounting Method: Leveling Feet
Rack Units: 20U
Rack: 19 in.
Opening: Rear
Height: 40.19 in.
Width: 21.34 in.
Depth: 24.5 in.
Material: Steel, 16 and 10 Gauge
Color: Black

Additional Info: Included: (4) Leveling Feet, (2) Pairs of Infinitely Adjusting 19 in. Mounting EIA-310-D Compliant 10-32 Tapped Combination Rails