Menu Search
HAMMOND MANUFACTURING #HWM2420U26WDBK

Rack Cabinet, 20U, 19 in. Rack, 14 or 16 ga Steel

SKU # 62398054699 Manufacturer Series: Series HWM
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Cabinet
Mounting Method: Wall
Door: Window Front
Rack Units: 20U
Rack: 19.00 in.
Opening: Rear
Knockouts: Cable, Top, Bottom, Side, Rear, Fan
Height: 41.75 in.
Width: 24.68 in.
Depth: 31.7 in.
Material: 14 or 16 ga Steel
Color: Black