Menu Search
HAMMOND MANUFACTURING #RCSC1904231BK1

Rack Cabinet, 24U, 19 in. Rack, 16 ga Steel, Black

SKU # 62398004110 Manufacturer Series: RCSC
RoHS Compliant
Type: Knockdown Rack Cabinet
Mounting Method: Casters and Leveling Feet
Door: Front and Rear Hinged, Airflow Perforated
Rack Units: 24U
Rack: 19.00 in.
Knockouts: Cable, Top and Bottom
Height: 46 in.
Width: 24 in.
Depth: 31.5 in.
Material: 16 Gauge Steel
Color: Black