Menu Search
HAMMOND MANUFACTURING #REFK1906324LG1

Rack Cabinet, 36U, 19 in. Rack, 16 ga Steel, Light Gray

SKU # 62398004349 Manufacturer Series: REFK
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Knockdown Rack Cabinet
Mounting Method: Leveling Feet
Rack Units: 36U
Rack: 19.00 in.
Opening: Bottom and Rear
Knockouts: Cable, Rear Bottom
Height: 68.19 in.
Width: 21.34 in.
Depth: 24.5 in.
Material: 16 Gauge Steel
Color: Light Gray (RAL 7035)