Menu Search
HAMMOND MANUFACTURING #RCBS1900513LG1

Rack Cabinet, 3U, 19 in. Rack, 16 ga Steel, Light Gray

SKU # 62398004733 Manufacturer Series: RCBS
RoHS Compliant
Type: Rack Cabinet
Mounting Method: Desktop
Rack Units: 3U
Rack: 19.00 in.
Height: 7.25 in.
Width: 21 in.
Depth: 13 in.
Material: 16 Gauge Steel
Color: Light Gray (RAL 7035)