Menu Search
HAMMOND MANUFACTURING #RCBS1900824LG1

Rack Cabinet, 5U, 19 in. Rack, 16 ga Steel, Light Gray

SKU # 62398004318 Manufacturer Series: RCBS
RoHS Compliant
Type: Rack Cabinet
Mounting Method: Desktop
Rack Units: 5U
Rack: 19.00 in.
Height: 10.75 in.
Width: 21 in.
Depth: 24.5 in.
Material: 16 Gauge Steel
Color: Light Gray (RAL 7035)