Menu Search
HAMMOND MANUFACTURING #RB-FW6

Rack Cabinet, 6U, 19 in. Rack, 16 ga Steel, Black

SKU # 62398004359 Manufacturer Series: RB-FW
RoHS Compliant
Type: Fixed Rack Cabinet
Mounting Method: Wall
Door: Front - Lock
Rack Units: 6U
Rack: 19.00 in.
Opening: Top and Rear
Height: 14.56 in.
Width: 23.63 in.
Depth: 23.63 in.
Material: 16 Gauge Steel
Color: Black