Menu Search
HAMMOND MANUFACTURING #RCHV1901017LG1

Rack Cabinet, 6U, 19 in. Rack, 16 ga Steel, Light Gray

SKU # 62398048002 Manufacturer Series: Series RCH
RoHS Compliant
Type: Knockdown Rack Cabinet
Mounting Method: Desktop
Rack Units: 6U
Rack: 19.00 in.
Height: 12.5 in.
Width: 21 in.
Depth: 17.5 in.
Material: 16 Gauge Steel
Color: Light Gray (RAL 7035)