Menu Search
HAMMOND MANUFACTURING #RCBS1900513BK1

Rack Cabinet, 7.25 in. H x 21.00 in. W x 13.00 in. D, Desktop Mounting, 3U Rack

SKU # 62398050141 Manufacturer Series: RCBS
RoHS Compliant
Type: Floor Mount/Relay Rack
Mounting Method: Leveling Feet
Door: Not Included
Rack Units: 3U
Rack: 19 in.
Opening: Blank, Top & Bottom
Height: 7.25 in.
Width: 21 in.
Depth: 13 in.
Material: Steel, 16 Gauge
Color: Black

Additional Info: Included: Rubber Feet, Two Lifting Handles, a Starter Pack of (8) #10-32 Clip Nuts & Matching Quantity of 1421ABK Black Screws