You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #RCBS1901213LG1

Rack Cabinet, 7U, 19 in. Rack, 16 ga Steel, Light Gray

SKU # 62398004741 Manufacturer Series: RCBS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Cabinet
Mounting Method: Desktop
Rack Units: 7U
Rack: 19.00 in.
Height: 14.25 in.
Width: 21 in.
Depth: 13 in.
Material: 16 Gauge Steel
Color: Light Gray (RAL 7035)