Menu Search
HAMMOND MANUFACTURING #RCBS1901224LG1

Rack Cabinet, 7U, 19 in. Rack, 16 ga Steel, Light Gray

SKU # 62398004322 Manufacturer Series: RCBS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Cabinet
Mounting Method: Desktop
Rack Units: 7U
Rack: 19.00 in.
Height: 14.25 in.
Width: 21 in.
Depth: 24.5 in.
Material: 16 Gauge Steel
Color: Light Gray (RAL 7035)