Menu Search
HAMMOND MANUFACTURING #RCBS1901424BK1

Rack Cabinet, 8U, 19 in. Rack, 16 ga Steel, Black

SKU # 62398004323 Manufacturer Series: RCBS
RoHS Compliant
Type: Rack Cabinet
Mounting Method: Desktop
Rack Units: 8U
Rack: 19.00 in.
Height: 16 in.
Width: 21 in.
Depth: 24.5 in.
Material: 16 Gauge Steel
Color: Black