You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #RCHS1901431BK1

Rack Cabinet, 8U, 19 in. Rack, 16 ga Steel, Black

SKU # 62398002795 Manufacturer Series: Series RCH
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Knockdown Rack Cabinet
Mounting Method: Desktop
Rack Units: 8U
Rack: 19.00 in.
Height: 16 in.
Width: 21 in.
Depth: 31.5 in.
Material: 16 Gauge Steel
Color: Black